Motion
7100255464 3M HYBRID BOND DIAMOND WHEELS AND TOOLS, 4B9J 152.4-20-6-31.75

3M
7100255464 3M HYBRID BOND DIAMOND WHEELS AND TOOLS, 4B9J 152.4-20-6-31.75

3M™ Hybrid Bond Diamond Wheels and Tools, 4B9J 152.4-20-6-31.75 D91 660MN W12.7 V11
MI ITEM #02715427
MFR #7100255464 3M HYBRID BOND DIAMOND WHEELS AND TOOLS, 4B9J 152.4-20-6-31.75
List Price$2,610.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100255464 3M HYBRID BOND DIAMOND WHEELS AND TOOLS, 4B9J 152.4-20-6-31.75

3M™ Hybrid Bond Diamond Wheels and Tools, 4B9J 152.4-20-6-31.75 D91 660MN W12.7 V11
MI ITEM #02715427
MFR #7100255464 3M HYBRID BOND DIAMOND WHEELS AND TOOLS, 4B9J 152.4-20-6-31.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,610.66/each for your price

Overview

Mfr description
7100255464 3M HYBRID BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine
  • Max Rpm
    2550 rpm
  • Manufacturer Stock Number
    61500158854
  • Manufacturer Upc Number
    00048011929415
  • UPC_NO
    00048011929415
  • Long Description
    The 7100255464 3M HYBRID BOND DIAMOND WHEELS AND TOOLS is a Non-Woven or Deburring Wheel featuring a 14 in wheel diameter, 1 in wheel thickness, 8 in center hole diameter, and Fine grade, designed for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text