Motion
7100255429 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 7-.5-.375-1.25 D280

3M
7100255429 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 7-.5-.375-1.25 D280

3M™ Resin Bond Diamond Wheels and Tools, 1A1 7-.5-.375-1.25 D280 655BJ
MI ITEM #02715431
MFR #7100255429 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 7-.5-.375-1.25 D280
List Price$983.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100255429 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 7-.5-.375-1.25 D280

3M™ Resin Bond Diamond Wheels and Tools, 1A1 7-.5-.375-1.25 D280 655BJ
MI ITEM #02715431
MFR #7100255429 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 7-.5-.375-1.25 D280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$983.27/each for your price

Overview

Mfr description
7100255429 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Coarse
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500158995
  • Manufacturer Upc Number
    00048011929545
  • UPC_NO
    00048011929545
  • Long Description
    The 7100255429 3M RESIN BOND DIAMOND WHEELS AND TOOLS is a Convolute Non-Woven Deburring Wheel featuring a 6 in wheel diameter, 12 in wheel thickness, 1 in center hole diameter, and Coarse grade.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text