Motion
7100160844 3M SANDING SCREEN 29835, 80 GRIT, 18 IN. X NH, 12/CASE

3M
7100160844 3M SANDING SCREEN 29835, 80 GRIT, 18 IN. X NH, 12/CASE

3M™ Sanding Screen 29835, 80 Grit, 18 in. x NH, 12/case
Mi Item #02715437
MFR #7100160844 3M SANDING SCREEN 29835, 80 GRIT, 18 IN. X NH, 12/CASE
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100160844 3M SANDING SCREEN 29835, 80 GRIT, 18 IN. X NH, 12/CASE

3M™ Sanding Screen 29835, 80 Grit, 18 in. x NH, 12/case
Mi Item #02715437
MFR #7100160844 3M SANDING SCREEN 29835, 80 GRIT, 18 IN. X NH, 12/CASE

Mfr description
7100160844 3M SANDING SCREEN 29835, 80
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.91/each

Specifications

Dimensions

  • Center Hole Diameter
    3 in
  • Overall Width
    18 in

Details

  • Grade
    Fine
  • Manufacturer Stock Number
    61500159118
  • Manufacturer Upc Number
    00048011929668
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011929668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)