Motion
92981 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3"X1"8A MED

3M
92981 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3"X1"8A MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 6 in x 3 in x 1 in, 1 per case
Mi Item #02715442
MFR #92981 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3"X1"8A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92981 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3"X1"8A MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 6 in x 3 in x 1 in, 1 per case
Mi Item #02715442
MFR #92981 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3"X1"8A MED

Mfr description
92981 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    3 in

Details

  • Grade
    Medium
  • Long Description
    The 92981 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3"X1"8A MED is a Convolute Non-Woven Deburring Wheel featuring a 6 in wheel diameter, 3 in wheel thickness, 1 in center hole diameter, and Medium grade, ideal for metal finishing.
  • Manufacturer Stock Number
    61500159266
  • Manufacturer Upc Number
    00048011929811
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011929811
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)