Motion
92986 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X3/8"X3"8A MED

3M
92986 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X3/8"X3"8A MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 8 in x 3/8 in x 3 in, 4 per case
Mi Item #02715444
MFR #92986 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X3/8"X3"8A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92986 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X3/8"X3"8A MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 8 in x 3/8 in x 3 in, 4 per case
Mi Item #02715444
MFR #92986 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X3/8"X3"8A MED

Mfr description
92986 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    0.375 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    3/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 92986 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X3/8"X3"8A MED is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 3/8 in wheel thickness, 3 in center hole diameter, and Medium grade, suitable for surface conditioning.
  • Manufacturer Stock Number
    61500159316
  • Manufacturer Upc Number
    00048011929866
  • Material
    Aluminum Oxide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011929866
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)