Motion
92992 SCOTCH-BRITE EX2 DEBURRING WHEEL 6"X2"X1"8A MED

3M
92992 SCOTCH-BRITE EX2 DEBURRING WHEEL 6"X2"X1"8A MED

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 8A Medium, 6 in x 2 in x 1 in, 2 per case
MI ITEM #02715445
MFR #92992 SCOTCH-BRITE EX2 DEBURRING WHEEL 6"X2"X1"8A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92992 SCOTCH-BRITE EX2 DEBURRING WHEEL 6"X2"X1"8A MED

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 8A Medium, 6 in x 2 in x 1 in, 2 per case
MI ITEM #02715445
MFR #92992 SCOTCH-BRITE EX2 DEBURRING WHEEL 6"X2"X1"8A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
92992 SCOTCH-BRITE EX2 DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build up to lessen impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500159373
  • Manufacturer Upc Number
    00048011929927
  • UPC_NO
    00048011929927
  • Overall Diameter
    6 in
  • Overall Width
    2 in
  • Color
    Gray
  • Long Description
    The 92992 SCOTCH-BRITE EX2 DEBURRING WHEEL 6"X2"X1"8A MED is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 2 in wheel thickness, 1 in center hole diameter, and Medium grade, designed for general deburring and blending tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text