Motion
7100205647 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING STRIPS MEGA PACK 4

3M
7100205647 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING STRIPS MEGA PACK 4

Scotch-Mount™ Extreme Double-Sided Mounting Strips Mega Pack 414H-ST-MP-DC, 1 In X 3 In (2,54 Cm X 7,62 Cm) Ea, 48 Strips
MI ITEM #02715450
MFR #7100205647 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING STRIPS MEGA PACK 4
List Price$29.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100205647 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING STRIPS MEGA PACK 4

Scotch-Mount™ Extreme Double-Sided Mounting Strips Mega Pack 414H-ST-MP-DC, 1 In X 3 In (2,54 Cm X 7,62 Cm) Ea, 48 Strips
MI ITEM #02715450
MFR #7100205647 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING STRIPS MEGA PACK 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.01/each for your price

Overview

Mfr description
7100205647 SCOTCH-MOUNT EXTREME
  • For industrial/occupational use only. Not for consumer sale or use.
  • Maximum Strength
  • Our strongest tape delivers a superior, conformable bond on contact
  • Intended for indoor and outdoor use
  • Holds up to 30 lb with 3M™ industrial strength adhesive To hold 1.5 lb use 1 Strip To hold 30 lb use 20 Strips
  • Designed For: Painted Drywall, Painted/Finished Wood, Metal, Acrylic, Smooth Stone, and Painted Concrete
  • Application temperature 50°F to 100°F
  • Easy-to-apply design with no mess or tools
  • Use instead of nails or screws
  • Ensure your surface is smooth, clean and dry for the best bond
  • Great for do-it-yourself projects
  • Made in the USA with Globally Sourced Materials
  • Size: 1 in x 3 in Strips
  • Color: Black

Specifications

  • Color
    Black
  • Material
    Aluminum Oxide
  • Manufacturer Stock Number
    61500159704
  • Manufacturer Upc Number
    00076308913427
  • UPC_NO
    00076308913427
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought