Motion
7100255298 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.75-.37

3M
7100255298 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.75-.37

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1A1 5-.75-.375-1.25 D280 X96D
Mi Item #02715452
MFR #7100255298 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.75-.37
Price$1,941.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100255298 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.75-.37

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1A1 5-.75-.375-1.25 D280 X96D
Mi Item #02715452
MFR #7100255298 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.75-.37

Mfr description
7100255298 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,941.10/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1/2 in

Details

  • Grade
    Medium
  • Long Description
    The 7100255298 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS is a Convolute Non-Woven Deburring Wheel featuring an 8 in wheel diameter, 1/2 in wheel thickness, 3 in center hole diameter, and Medium grade, suitable for blending and finishing.
  • Manufacturer Stock Number
    61500159753
  • Manufacturer Upc Number
    00048011930305
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011930305
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)