Motion
93035 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X2"X3"8A MED

3M
93035 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X2"X3"8A MED

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 8A Medium, 8 in x 2 in x 3 in, 2 per case
MI ITEM #02715453
MFR #93035 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X2"X3"8A MED
List Price$451.37/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93035 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X2"X3"8A MED

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 8A Medium, 8 in x 2 in x 3 in, 2 per case
MI ITEM #02715453
MFR #93035 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X2"X3"8A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$451.37/wh for your price

Overview

Mfr description
93035 SCOTCH-BRITE EX3 DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
  • Specially engineered to condition sharp edges and metal burrs
  • Convolute construction provides a balanced, smooth running wheel throughout product life
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Unique resin system produces less smearing, reducing clean and prep time

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500159803
  • Manufacturer Upc Number
    00048011930350
  • UPC_NO
    00048011930350
  • Overall Diameter
    8 in
  • Overall Width
    2 in
  • Color
    Gray
  • Long Description
    The 93035 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X2"X3"8A MED is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 2 in wheel thickness, 3 in center hole diameter, and Medium grade, ideal for blending applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text