Motion
7100243120 POST-IT NOTES 653-8AF, 1-3/8 IN X 1-7/8 IN (34,9 MM X 47,6 MM) C

3M
7100243120 POST-IT NOTES 653-8AF, 1-3/8 IN X 1-7/8 IN (34,9 MM X 47,6 MM) C

Post-it® Notes 653-8AF, 1-3/8 in x 1-7/8 in (34,9 mm x 47,6 mm) Capetown colors
MI ITEM #02715454
MFR #7100243120 POST-IT NOTES 653-8AF, 1-3/8 IN X 1-7/8 IN (34,9 MM X 47,6 MM) C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100243120 POST-IT NOTES 653-8AF, 1-3/8 IN X 1-7/8 IN (34,9 MM X 47,6 MM) C

Post-it® Notes 653-8AF, 1-3/8 in x 1-7/8 in (34,9 mm x 47,6 mm) Capetown colors
MI ITEM #02715454
MFR #7100243120 POST-IT NOTES 653-8AF, 1-3/8 IN X 1-7/8 IN (34,9 MM X 47,6 MM) C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100243120 POST-IT NOTES 653-8AF, 1-3/8
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Material
    Aluminum Oxide
  • Minimum Order Quantity
    48
  • Manufacturer Stock Number
    61500159811
  • Manufacturer Upc Number
    00021200590306
  • UPC_NO
    00021200590306
  • Weight
    0.153 lb
  • Grade
    Medium
  • Wheel Diameter
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought