Motion
93039 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X2"X3"9S FIN

3M
93039 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X2"X3"9S FIN

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 9S Fine, 8 in x 2 in x 3 in, 2 per case
Mi Item #02715455
MFR #93039 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X2"X3"9S FIN
Price$451.37/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93039 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X2"X3"9S FIN

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 9S Fine, 8 in x 2 in x 3 in, 2 per case
Mi Item #02715455
MFR #93039 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X2"X3"9S FIN

Mfr description
93039 SCOTCH-BRITE EX3 DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
  • Specially engineered to condition sharp edges and metal burrs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.37/wh

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    2 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 93039 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X2"X3"9S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring an 8 in wheel diameter, 2 in wheel thickness, 3 in center hole diameter, and Fine grade, ideal for finishing applications.
  • Manufacturer Stock Number
    61500159845
  • Manufacturer Upc Number
    00048011930398
  • Material
    Silicon Carbide
  • Max Rpm
    2550 rpm
  • UPC_NO
    00048011930398
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)