Motion
93043 SCOTCH-BRITE EX3 DEBURRING WHEEL 12"X1"X5"9S FIN

3M
93043 SCOTCH-BRITE EX3 DEBURRING WHEEL 12"X1"X5"9S FIN

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 9S Fine, 12 in x 1 in x 5 in, 1 per case
MI ITEM #02715457
MFR #93043 SCOTCH-BRITE EX3 DEBURRING WHEEL 12"X1"X5"9S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93043 SCOTCH-BRITE EX3 DEBURRING WHEEL 12"X1"X5"9S FIN

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 9S Fine, 12 in x 1 in x 5 in, 1 per case
MI ITEM #02715457
MFR #93043 SCOTCH-BRITE EX3 DEBURRING WHEEL 12"X1"X5"9S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93043 SCOTCH-BRITE EX3 DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500159886
  • Manufacturer Upc Number
    00048011930435
  • UPC_NO
    00048011930435
  • Long Description
    The 93043 SCOTCH-BRITE EX3 DEBURRING WHEEL 12"X1"X5"9S FIN is a Convolute Non-Woven Deburring Wheel featuring a 12 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Fine grade, suitable for finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought