Motion
7100160845 3M SANDING SCREEN 29838, 150 GRIT, 17 IN. X NH, 12/CASE

3M
7100160845 3M SANDING SCREEN 29838, 150 GRIT, 17 IN. X NH, 12/CASE

3M™ Sanding Screen 29838, 150 Grit, 17 in. x NH, 12/case
Mi Item #02715458
MFR #7100160845 3M SANDING SCREEN 29838, 150 GRIT, 17 IN. X NH, 12/CASE
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100160845 3M SANDING SCREEN 29838, 150 GRIT, 17 IN. X NH, 12/CASE

3M™ Sanding Screen 29838, 150 Grit, 17 in. x NH, 12/case
Mi Item #02715458
MFR #7100160845 3M SANDING SCREEN 29838, 150 GRIT, 17 IN. X NH, 12/CASE

Mfr description
7100160845 3M SANDING SCREEN 29838, 150
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.80/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Overall Width
    17 in

Details

  • Grade
    Fine
  • Manufacturer Stock Number
    61500159894
  • Manufacturer Upc Number
    00048011930442
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011930442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)