Motion
7100160872 FUTURO COMFORT ELBOW WITH PRESSURE PADS, 47863ENR, LARGE

3M
7100160872 FUTURO COMFORT ELBOW WITH PRESSURE PADS, 47863ENR, LARGE

FUTURO™ Comfort Elbow with Pressure Pads, 47863ENR, Large
MI ITEM #02715461
MFR #7100160872 FUTURO COMFORT ELBOW WITH PRESSURE PADS, 47863ENR, LARGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100160872 FUTURO COMFORT ELBOW WITH PRESSURE PADS, 47863ENR, LARGE

FUTURO™ Comfort Elbow with Pressure Pads, 47863ENR, Large
MI ITEM #02715461
MFR #7100160872 FUTURO COMFORT ELBOW WITH PRESSURE PADS, 47863ENR, LARGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100160872 FUTURO COMFORT ELBOW WITH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stretchy design conforms to your elbow for comfort and moderate support
  • Breathable fabric for cooling comfort
  • Adjustable strap for customizable compression
  • Flexible materials promote a full range of motion
  • Wear on either arm for versatility
  • Low profile silhouette fits discreetly under clothing
  • Ideal for stiff, weak, and injured elbows
  • Supported by our expert panel of engineers and medical professionals
  • Size: S, M, L
  • Color: Grey

Specifications

  • Color
    Gray
  • Manufacturer Upc Number
    00051131200562
  • UPC_NO
    00051131200562
  • Application
    Surface Conditioning
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500160025
  • Minimum Order Quantity
    12
  • Weight
    0.267 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text