Specifications
Dimensions
- Overall Width15 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- ApplicationSurface Conditioning
- GradeVery Fine
- Manufacturer Stock Number61500160082
- Manufacturer Upc Number00048011930619
- UPC_NO00048011930619
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)