Motion
7100167044 3M SCOTCHLOK ELECTRICAL IDC 801, 50/POUCH, 500/CASE

3M
7100167044 3M SCOTCHLOK ELECTRICAL IDC 801, 50/POUCH, 500/CASE

3M™ Scotchlok™ Electrical IDC 801, 50/pouch, 500/Case
MI ITEM #02715468
MFR #7100167044 3M SCOTCHLOK ELECTRICAL IDC 801, 50/POUCH, 500/CASE
List Price$29.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100167044 3M SCOTCHLOK ELECTRICAL IDC 801, 50/POUCH, 500/CASE

3M™ Scotchlok™ Electrical IDC 801, 50/pouch, 500/Case
MI ITEM #02715468
MFR #7100167044 3M SCOTCHLOK ELECTRICAL IDC 801, 50/POUCH, 500/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.28/each for your price

Overview

Mfr description
7100167044 3M SCOTCHLOK ELECTRICAL IDC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue, polypropylene-insulated connector is suitable for tap or parallel splicing
  • Suitable for control circuit wiring, fixture wiring, appliance wiring, signal and PA systems and automotive/boat/RV wiring
  • Accommodates 18 to 16 AWG solid/stranded or 14 AWG stranded
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    00054007061267
  • Minimum Order Quantity
    10
  • Package Quantity
    50
  • Product Types
    Connector
  • UPC_NO
    00054007061267
  • Weight
    0.005 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text