Motion
7010401353 3M FIRE BLOCK FOAM FB-FOAM, ORANGE, 12 FL OZ CAN, 6/CASE

3M
7010401353 3M FIRE BLOCK FOAM FB-FOAM, ORANGE, 12 FL OZ CAN, 6/CASE

3M™ Fire Block Foam FB-Foam, Orange, 12 fl oz Can, 6/case
Mi Item #02715476
MFR #7010401353 3M FIRE BLOCK FOAM FB-FOAM, ORANGE, 12 FL OZ CAN, 6/CASE
Price$23.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010401353 3M FIRE BLOCK FOAM FB-FOAM, ORANGE, 12 FL OZ CAN, 6/CASE

3M™ Fire Block Foam FB-Foam, Orange, 12 fl oz Can, 6/case
Mi Item #02715476
MFR #7010401353 3M FIRE BLOCK FOAM FB-FOAM, ORANGE, 12 FL OZ CAN, 6/CASE

Mfr description
7010401353 3M FIRE BLOCK FOAM FB-FOAM,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tested as a Type V residential Fireblock to ASTM E 84 (modified)
  • Durable foam is heat-resistant (up to 240°F/115°C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.32/each

Specifications

Dimensions

  • Weight
    1.073 lb

Details

  • Application
    Surface Conditioning
  • Color
    Orange
  • Manufacturer Stock Number
    61500160298
  • Manufacturer Upc Number
    00051115549076
  • UPC_NO
    00051115549076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)