Motion
7100160973 3M SANDING SCREEN 06849, 100 GRIT, 7 IN. X 7/8 IN., 40/CS

3M
7100160973 3M SANDING SCREEN 06849, 100 GRIT, 7 IN. X 7/8 IN., 40/CS

3M™ Sanding Screen 06849, 100 Grit, 7 in. x 7/8 in., 40/cs
MI ITEM #02715484
MFR #7100160973 3M SANDING SCREEN 06849, 100 GRIT, 7 IN. X 7/8 IN., 40/CS
List Price$3.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100160973 3M SANDING SCREEN 06849, 100 GRIT, 7 IN. X 7/8 IN., 40/CS

3M™ Sanding Screen 06849, 100 Grit, 7 in. x 7/8 in., 40/cs
MI ITEM #02715484
MFR #7100160973 3M SANDING SCREEN 06849, 100 GRIT, 7 IN. X 7/8 IN., 40/CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.06/each for your price

Overview

Mfr description
7100160973 3M SANDING SCREEN 06849, 100
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Manufacturer Stock Number
    61500160504
  • Manufacturer Upc Number
    00048011931036
  • UPC_NO
    00048011931036
  • Application
    Surface Conditioning
  • Overall Length
    0.875 in
  • Overall Width
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text