Motion
93132 SCOTCH-BRITE SURFACE CONDITIONING DISC 18"XNH A CRS

3M
93132 SCOTCH-BRITE SURFACE CONDITIONING DISC 18"XNH A CRS

Scotch-Brite™ Surface Conditioning Disc, SC-DH, A/O Coarse, 18 in x NH, 10 per case
MI ITEM #02715496
MFR #93132 SCOTCH-BRITE SURFACE CONDITIONING DISC 18"XNH A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93132 SCOTCH-BRITE SURFACE CONDITIONING DISC 18"XNH A CRS

Scotch-Brite™ Surface Conditioning Disc, SC-DH, A/O Coarse, 18 in x NH, 10 per case
MI ITEM #02715496
MFR #93132 SCOTCH-BRITE SURFACE CONDITIONING DISC 18"XNH A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93132 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    1600 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Brown
  • Manufacturer Stock Number
    61500160793
  • Manufacturer Upc Number
    00048011931326
  • UPC_NO
    00048011931326
  • Color
    Brown
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought