Motion
93133 SCOTCH-BRITE SURFACE CONDITIONING ROLL 4"X30' A CRS

3M
93133 SCOTCH-BRITE SURFACE CONDITIONING ROLL 4"X30' A CRS

Scotch-Brite™ Surface Conditioning Roll, SC-RL, A/O Coarse, 4 in x 30 ft, w/Scrim, 3 per case
MI ITEM #02715497
MFR #93133 SCOTCH-BRITE SURFACE CONDITIONING ROLL 4"X30' A CRS
List Price$583.01/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93133 SCOTCH-BRITE SURFACE CONDITIONING ROLL 4"X30' A CRS

Scotch-Brite™ Surface Conditioning Roll, SC-RL, A/O Coarse, 4 in x 30 ft, w/Scrim, 3 per case
MI ITEM #02715497
MFR #93133 SCOTCH-BRITE SURFACE CONDITIONING ROLL 4"X30' A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$583.01/rl for your price

Overview

Mfr description
93133 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a variety of sizes and grades to meet various project requirements
  • Color coded by grade to reduce risk for error
  • Works well on metal, plastics and composites
  • Open web responds to surface irregularities while minimizing the geometry alteration on the part

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    30 ft
  • Overall Length
    30 ft
  • Overall Width
    4 in
  • Roll Width
    4 in
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500160801
  • Manufacturer Upc Number
    00048011931333
  • UPC_NO
    00048011931333
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought