Motion
7100159330 SCOTCH HEAVY DUTY SHIPPING PACKAGING TAPE, 3850, 1.88 IN X 54.6

3M
7100159330 SCOTCH HEAVY DUTY SHIPPING PACKAGING TAPE, 3850, 1.88 IN X 54.6

Scotch® Heavy Duty Shipping Packaging Tape, 3850, 1.88 in x 54.6 yd (48 mm x 50 m)
MI ITEM #02715509
MFR #7100159330 SCOTCH HEAVY DUTY SHIPPING PACKAGING TAPE, 3850, 1.88 IN X 54.6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100159330 SCOTCH HEAVY DUTY SHIPPING PACKAGING TAPE, 3850, 1.88 IN X 54.6

Scotch® Heavy Duty Shipping Packaging Tape, 3850, 1.88 in x 54.6 yd (48 mm x 50 m)
MI ITEM #02715509
MFR #7100159330 SCOTCH HEAVY DUTY SHIPPING PACKAGING TAPE, 3850, 1.88 IN X 54.6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100159330 SCOTCH HEAVY DUTY SHIPPING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Guaranteed to Stay Sealed* (*If your box does not stay sealed, 3M will refund the purchase price of this tape. Proof of purchase required. Contact: 1-800-3MHELPS)
  • Provides excellent holding power for heavy-duty packaging and shipping
  • Strong seal on all box types, including hard-to-stick-to 100% recycled boxes
  • Strong, durable solvent-free hot melt adhesive seals and protects
  • Release coating makes unwind easy. Resists slivering, splitting and tearing
  • 3.1 mil thick
  • Scotch™ Brand’s strongest clear-to-the-core packaging tape
  • Made locally, with globally sourced materials
  • Clear backing and instant adhesion
  • Heavy duty seal, even through rough handling
  • You don't need layers of tape to get the job done
  • Just one strip
  • so you save time
  • Your heavy packages can bear the weight and stay sealed through it all
  • Meets U.S. Postal regulations for standard packages

Specifications

  • Color
    Transparent
  • Manufacturer Stock Number
    61500160967
  • Manufacturer Upc Number
    00051131576117
  • UPC_NO
    00051131576117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought