Motion
93166 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 4"X72"A CRS

3M
93166 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 4"X72"A CRS

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Coarse, 4 in x 72 in, 10 per case
MI ITEM #02715519
MFR #93166 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 4"X72"A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93166 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 4"X72"A CRS

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Coarse, 4 in x 72 in, 10 per case
MI ITEM #02715519
MFR #93166 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 4"X72"A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93166 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    72 in
  • Belt Width
    4 in
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500161130
  • Manufacturer Upc Number
    00048011931661
  • UPC_NO
    00048011931661
  • Overall Length
    72 in
  • Overall Width
    4 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text