Motion
93171

3M
93171

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, Polyester Cloth Backing Material, 11 in Belt Length, 1 in Belt Width
Mi Item #02715523
MFR #93171
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93171

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, Polyester Cloth Backing Material, 11 in Belt Length, 1 in Belt Width
Mi Item #02715523
MFR #93171

Mfr description
93171 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    11 in
  • Belt Width
    1 in
  • Overall Length
    11 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Backing Material
    Polyester Cloth
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500161189
  • Manufacturer Upc Number
    00048011931715
  • Product Types
    Non Woven Belt
  • UPC_NO
    00048011931715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)