Motion
7100260442 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, TYPE 2, GR, 0.945

3M
7100260442 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, TYPE 2, GR, 0.945

3M™ Microfinishing Film Roll 372L, 30 Mic 5MIL, Type 2, GR, 0.945 in x 899 ft x 2-1/2 in (24mmx271m), SP, ASO, ERMB, Splice Tape
MI ITEM #02715528
MFR #7100260442 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, TYPE 2, GR, 0.945
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100260442 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, TYPE 2, GR, 0.945

3M™ Microfinishing Film Roll 372L, 30 Mic 5MIL, Type 2, GR, 0.945 in x 899 ft x 2-1/2 in (24mmx271m), SP, ASO, ERMB, Splice Tape
MI ITEM #02715528
MFR #7100260442 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, TYPE 2, GR, 0.945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100260442 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Manufacturer Stock Number
    61500161262
  • Manufacturer Upc Number
    00638060599143
  • UPC_NO
    00638060599143

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text