Motion
7100255985 3M CUBITRON II CLOTH BELT 984F, 60+ YF-WEIGHT, 1 IN X 48 IN, FAB

3M
7100255985 3M CUBITRON II CLOTH BELT 984F, 60+ YF-WEIGHT, 1 IN X 48 IN, FAB

3M™ Cubitron™ II Cloth Belt 984F, 60+ YF-weight, 1 in x 48 in, Fabri-lok, L-flex
Mi Item #02715534
MFR #7100255985 3M CUBITRON II CLOTH BELT 984F, 60+ YF-WEIGHT, 1 IN X 48 IN, FAB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100255985 3M CUBITRON II CLOTH BELT 984F, 60+ YF-WEIGHT, 1 IN X 48 IN, FAB

3M™ Cubitron™ II Cloth Belt 984F, 60+ YF-weight, 1 in x 48 in, Fabri-lok, L-flex
Mi Item #02715534
MFR #7100255985 3M CUBITRON II CLOTH BELT 984F, 60+ YF-WEIGHT, 1 IN X 48 IN, FAB

Mfr description
7100255985 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    103 in
  • Belt Width
    30 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Grade
    Medium
  • Manufacturer Stock Number
    61500161437
  • Manufacturer Upc Number
    00638060595206
  • UPC_NO
    00638060595206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)