Motion
7100257866 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 2 IN X 98 IN, FIL

3M
7100257866 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 2 IN X 98 IN, FIL

3M™ Cubitron™ II Cloth Belt 984F, 36+ YF-weight, 2 in x 98 in, Film-lok, Single-flex
MI ITEM #02715538
MFR #7100257866 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 2 IN X 98 IN, FIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100257866 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 2 IN X 98 IN, FIL

3M™ Cubitron™ II Cloth Belt 984F, 36+ YF-weight, 2 in x 98 in, Film-lok, Single-flex
MI ITEM #02715538
MFR #7100257866 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 2 IN X 98 IN, FIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100257866 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    132 in
  • Belt Width
    5/8 in
  • Grade
    Medium
  • Manufacturer Stock Number
    61500161494
  • Manufacturer Upc Number
    00638060596739
  • UPC_NO
    00638060596739

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text