Motion
7100258637 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 3 IN X 148 IN, FI

3M
7100258637 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 3 IN X 148 IN, FI

3M™ Cubitron™ II Cloth Belt 984F, 36+ YF-weight, 3 in x 148 in, Film-lok, Single-flex
MI ITEM #02715542
MFR #7100258637 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 3 IN X 148 IN, FI
List Price$99.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100258637 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 3 IN X 148 IN, FI

3M™ Cubitron™ II Cloth Belt 984F, 36+ YF-weight, 3 in x 148 in, Film-lok, Single-flex
MI ITEM #02715542
MFR #7100258637 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 3 IN X 148 IN, FI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.62/each for your price

Overview

Mfr description
7100258637 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    168 in
  • Belt Width
    1-1/2 in
  • Grade
    Medium
  • Manufacturer Stock Number
    61500161585
  • Manufacturer Upc Number
    00638060597415
  • UPC_NO
    00638060597415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text