Motion
7100258804 3M CUBITRON II CLOTH BELT 984F, 50+ YF-WEIGHT, 2 IN X 132 IN, FI

3M
7100258804 3M CUBITRON II CLOTH BELT 984F, 50+ YF-WEIGHT, 2 IN X 132 IN, FI

3M™ Cubitron™ II Cloth Belt 984F, 50+ YF-weight, 2 in x 132 in, Film-lok, Single-flex
MI ITEM #02715545
MFR #7100258804 3M CUBITRON II CLOTH BELT 984F, 50+ YF-WEIGHT, 2 IN X 132 IN, FI
List Price$48.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100258804 3M CUBITRON II CLOTH BELT 984F, 50+ YF-WEIGHT, 2 IN X 132 IN, FI

3M™ Cubitron™ II Cloth Belt 984F, 50+ YF-weight, 2 in x 132 in, Film-lok, Single-flex
MI ITEM #02715545
MFR #7100258804 3M CUBITRON II CLOTH BELT 984F, 50+ YF-WEIGHT, 2 IN X 132 IN, FI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.87/each for your price

Overview

Mfr description
7100258804 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    132 in
  • Belt Width
    12 in
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500161619
  • Manufacturer Upc Number
    00638060597439
  • UPC_NO
    00638060597439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text