Motion
7100258803 3M CUBITRON II CLOTH BELT 984F, 50+ YF-WEIGHT, 2 IN X 168 IN, FI

3M
7100258803 3M CUBITRON II CLOTH BELT 984F, 50+ YF-WEIGHT, 2 IN X 168 IN, FI

3M™ Cubitron™ II Cloth Belt 984F, 50+ YF-weight, 2 in x 168 in, Film-lok, Single-flex
MI ITEM #02715546
MFR #7100258803 3M CUBITRON II CLOTH BELT 984F, 50+ YF-WEIGHT, 2 IN X 168 IN, FI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100258803 3M CUBITRON II CLOTH BELT 984F, 50+ YF-WEIGHT, 2 IN X 168 IN, FI

3M™ Cubitron™ II Cloth Belt 984F, 50+ YF-weight, 2 in x 168 in, Film-lok, Single-flex
MI ITEM #02715546
MFR #7100258803 3M CUBITRON II CLOTH BELT 984F, 50+ YF-WEIGHT, 2 IN X 168 IN, FI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100258803 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    54 in
  • Belt Width
    1 in
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500161627
  • Manufacturer Upc Number
    00638060597026
  • UPC_NO
    00638060597026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text