Motion
7100259126 3M CUBITRON II CLOTH BELT 984F, 80+ YF-WEIGHT, 2 IN X 30 IN, FAB

3M
7100259126 3M CUBITRON II CLOTH BELT 984F, 80+ YF-WEIGHT, 2 IN X 30 IN, FAB

3M™ Cubitron™ II Cloth Belt 984F, 80+ YF-weight, 2 in x 30 in, Fabri-lok, Single-flex, Scallop A
MI ITEM #02715547
MFR #7100259126 3M CUBITRON II CLOTH BELT 984F, 80+ YF-WEIGHT, 2 IN X 30 IN, FAB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100259126 3M CUBITRON II CLOTH BELT 984F, 80+ YF-WEIGHT, 2 IN X 30 IN, FAB

3M™ Cubitron™ II Cloth Belt 984F, 80+ YF-weight, 2 in x 30 in, Fabri-lok, Single-flex, Scallop A
MI ITEM #02715547
MFR #7100259126 3M CUBITRON II CLOTH BELT 984F, 80+ YF-WEIGHT, 2 IN X 30 IN, FAB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100259126 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    11 in
  • Belt Width
    3 in
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500161635
  • Manufacturer Upc Number
    00638060597736
  • UPC_NO
    00638060597736

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text