Motion
93219 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X34"A VFN

3M
93219 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X34"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, 2 in x 34 in, A VFN, 10 per case
MI ITEM #02715550
MFR #93219 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X34"A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93219 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X34"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, 2 in x 34 in, A VFN, 10 per case
MI ITEM #02715550
MFR #93219 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X34"A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93219 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • UPC_NO
    00048011932194
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Belt Length
    34 in
  • Belt Width
    2 in
  • Color
    Blue
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500161668
  • Manufacturer Upc Number
    00048011932194
  • Overall Length
    34 in
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text