Motion
93244 SCOTCH-BRITE SURFACE CONDITIONING SHEET 48"X48"A MED

3M
93244 SCOTCH-BRITE SURFACE CONDITIONING SHEET 48"X48"A MED

Scotch-Brite™ Surface Conditioning Sheet, 48 in x 48 in A MED, 2 per case
MI ITEM #02715564
MFR #93244 SCOTCH-BRITE SURFACE CONDITIONING SHEET 48"X48"A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93244 SCOTCH-BRITE SURFACE CONDITIONING SHEET 48"X48"A MED

Scotch-Brite™ Surface Conditioning Sheet, 48 in x 48 in A MED, 2 per case
MI ITEM #02715564
MFR #93244 SCOTCH-BRITE SURFACE CONDITIONING SHEET 48"X48"A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93244 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a variety of sizes and grades to meet various project requirements
  • Color coded by grade to reduce risk for error
  • Works well on metal, plastics and composites
  • Open web resists loading, contributing to longer abrasive service life
  • Open web responds to surface irregularities without altering geometry of the part

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Sheet Length
    48 in
  • Sheet Width
    48 in
  • Number of Sheets
    2
  • Manufacturer Stock Number
    61500161916
  • Manufacturer Upc Number
    00048011932446
  • UPC_NO
    00048011932446
  • Overall Length
    48 in
  • Overall Width
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text