Motion
7100256057 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A/

3M
7100256057 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A/

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 12 in x 180 in
MI ITEM #02715566
MFR #7100256057 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100256057 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A/

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 12 in x 180 in
MI ITEM #02715566
MFR #7100256057 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100256057 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Belt Length
    72 in
  • Belt Width
    2-1/2 in
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500161957
  • Manufacturer Upc Number
    00638060596135
  • UPC_NO
    00638060596135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text