Motion
93291 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 1"X48"A VFN

3M
93291 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 1"X48"A VFN

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Very Fine, 1 in x 48 in, 10 per case
MI ITEM #02715586
MFR #93291 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 1"X48"A VFN
Your Price$30.37/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93291 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 1"X48"A VFN

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Very Fine, 1 in x 48 in, 10 per case
MI ITEM #02715586
MFR #93291 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 1"X48"A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.37/bt(List $34.92)

Overview

Mfr description
93291 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great multi-purpose belt, ideal for cleaning, finishing, blending and deburring
  • Nylon film backing is stretch resistant for close, ongoing cutting action
  • The film backed belts work great on stroke sanders when reduced friction on the back of the belt is desired
  • Gaps between nylon fibers allow debris to escape, helping to reduce loading
  • Fibers break down gradually to reveal fresh mineral, producing consistent cuts
  • Available in a range of grades, minerals and converted forms

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    48 in
  • Belt Width
    1 in
  • Backing Material
    Film
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500162377
  • Manufacturer Upc Number
    00048011932910
  • UPC_NO
    00048011932910
  • Overall Length
    48 in
  • Overall Width
    1 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text