Motion
93309 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 4"X60"A MED

3M
93309 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 4"X60"A MED

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Medium, 4 in x 60 in, 10 per case
Mi Item #02715597
MFR #93309 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 4"X60"A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93309 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 4"X60"A MED

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Medium, 4 in x 60 in, 10 per case
Mi Item #02715597
MFR #93309 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 4"X60"A MED

Mfr description
93309 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great multi-purpose belt, ideal for cleaning, finishing, blending and deburring
  • Nylon film backing is stretch resistant for close, ongoing cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    60 in
  • Belt Width
    4 in
  • Overall Length
    60 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Backing Material
    Film
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61500162559
  • Manufacturer Upc Number
    00048011933092
  • UPC_NO
    00048011933092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)