Motion
7100255723 SCOTCH-BRITE DURABLE FLEX LOW STRETCH BELT, DF-BL, A/O FINE, 1-1

3M
7100255723 SCOTCH-BRITE DURABLE FLEX LOW STRETCH BELT, DF-BL, A/O FINE, 1-1

Scotch-Brite™ Durable Flex Low Stretch Belt, DF-BL, A/O Fine, 1-1/2 in x 60 in
MI ITEM #02715614
MFR #7100255723 SCOTCH-BRITE DURABLE FLEX LOW STRETCH BELT, DF-BL, A/O FINE, 1-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100255723 SCOTCH-BRITE DURABLE FLEX LOW STRETCH BELT, DF-BL, A/O FINE, 1-1

Scotch-Brite™ Durable Flex Low Stretch Belt, DF-BL, A/O Fine, 1-1/2 in x 60 in
MI ITEM #02715614
MFR #7100255723 SCOTCH-BRITE DURABLE FLEX LOW STRETCH BELT, DF-BL, A/O FINE, 1-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100255723 SCOTCH-BRITE DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    114 in
  • Belt Width
    4 in
  • Backing Material
    Film
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500162807
  • Manufacturer Upc Number
    00638060595633
  • UPC_NO
    00638060595633

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text