Motion
7100261539 SCOTCH-BRITE DURABLE FLEX LOW STRETCH BELT, DF-BL, A/O MEDIUM, 1

3M
7100261539 SCOTCH-BRITE DURABLE FLEX LOW STRETCH BELT, DF-BL, A/O MEDIUM, 1

Scotch-Brite™ Durable Flex Low Stretch Belt, DF-BL, A/O Medium, 1/2 in x 84 in
MI ITEM #02715616
MFR #7100261539 SCOTCH-BRITE DURABLE FLEX LOW STRETCH BELT, DF-BL, A/O MEDIUM, 1
List Price$27.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100261539 SCOTCH-BRITE DURABLE FLEX LOW STRETCH BELT, DF-BL, A/O MEDIUM, 1

Scotch-Brite™ Durable Flex Low Stretch Belt, DF-BL, A/O Medium, 1/2 in x 84 in
MI ITEM #02715616
MFR #7100261539 SCOTCH-BRITE DURABLE FLEX LOW STRETCH BELT, DF-BL, A/O MEDIUM, 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.97/each for your price

Overview

Mfr description
7100261539 SCOTCH-BRITE DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    400 in
  • Belt Width
    6 in
  • Backing Material
    Film
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500162823
  • Manufacturer Upc Number
    00638060600498
  • UPC_NO
    00638060600498

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text