Motion
93349 SCOTCH-BRITE SE SURFACE CONDITION BELT 1"X30"A CRS

3M
93349 SCOTCH-BRITE SE SURFACE CONDITION BELT 1"X30"A CRS

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Coarse, 1 in x 30 in, 10 per case
MI ITEM #02715620
MFR #93349 SCOTCH-BRITE SE SURFACE CONDITION BELT 1"X30"A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93349 SCOTCH-BRITE SE SURFACE CONDITION BELT 1"X30"A CRS

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Coarse, 1 in x 30 in, 10 per case
MI ITEM #02715620
MFR #93349 SCOTCH-BRITE SE SURFACE CONDITION BELT 1"X30"A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93349 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • For use on backstand and off hand equipment
  • Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Aggressive cutting without gouging, removes surface imperfections, grindlines, mill, and other marks

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    30 in
  • Belt Width
    1 in
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500162955
  • Manufacturer Upc Number
    00048011933498
  • UPC_NO
    00048011933498
  • Overall Length
    30 in
  • Overall Width
    1 in
  • Color
    Multi-Color

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text