Motion
93398 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1/2"X3"8S FIN

3M
93398 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1/2"X3"8S FIN

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case
Mi Item #02715639
MFR #93398 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1/2"X3"8S FIN
Price$175.93/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93398 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1/2"X3"8S FIN

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case
Mi Item #02715639
MFR #93398 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1/2"X3"8S FIN

Mfr description
93398 SCOTCH-BRITE EX3 DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
  • Specially engineered to condition sharp edges and metal burrs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.93/wh

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 93398 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1/2"X3"8S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring an 8 in wheel diameter, 1/2 in wheel thickness, 3 in center hole diameter, and Fine grade, ideal for surface finishing.
  • Manufacturer Stock Number
    61500163441
  • Manufacturer Upc Number
    00048011933986
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011933986
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)