Motion
7100230015 3M HOOKIT BLUE ABRASIVE DISC 36289, 3 IN, GRADE 320, NO HOLE, 50

3M
7100230015 3M HOOKIT BLUE ABRASIVE DISC 36289, 3 IN, GRADE 320, NO HOLE, 50

Scotch-Brite® Clean N Strip™ Paper Disc - Aluminum Oxide Abrasive Material, Film Backing Material
MI ITEM #02715646
MFR #7100230015 3M HOOKIT BLUE ABRASIVE DISC 36289, 3 IN, GRADE 320, NO HOLE, 50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100230015 3M HOOKIT BLUE ABRASIVE DISC 36289, 3 IN, GRADE 320, NO HOLE, 50

Scotch-Brite® Clean N Strip™ Paper Disc - Aluminum Oxide Abrasive Material, Film Backing Material
MI ITEM #02715646
MFR #7100230015 3M HOOKIT BLUE ABRASIVE DISC 36289, 3 IN, GRADE 320, NO HOLE, 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100230015 3M HOOKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Grade
    Medium
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Manufacturer Stock Number
    61500163581
  • Manufacturer Upc Number
    00051131362895
  • UPC_NO
    00051131362895
  • Application
    Surface Conditioning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text