Motion
7100229958 3M HOOKIT BLUE ABRASIVE DISC 36290, 3 IN, GRADE 400, NO HOLE, 50

3M
7100229958 3M HOOKIT BLUE ABRASIVE DISC 36290, 3 IN, GRADE 400, NO HOLE, 50

Scotch-Brite® Clean N Strip™ Paper Disc - Aluminum Oxide Abrasive Material, Film Backing Material
MI ITEM #02715647
MFR #7100229958 3M HOOKIT BLUE ABRASIVE DISC 36290, 3 IN, GRADE 400, NO HOLE, 50
List Price$72.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100229958 3M HOOKIT BLUE ABRASIVE DISC 36290, 3 IN, GRADE 400, NO HOLE, 50

Scotch-Brite® Clean N Strip™ Paper Disc - Aluminum Oxide Abrasive Material, Film Backing Material
MI ITEM #02715647
MFR #7100229958 3M HOOKIT BLUE ABRASIVE DISC 36290, 3 IN, GRADE 400, NO HOLE, 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.56/each for your price

Overview

Mfr description
7100229958 3M HOOKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Grade
    Medium
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Manufacturer Stock Number
    61500163599
  • Manufacturer Upc Number
    00051131362901
  • UPC_NO
    00051131362901
  • Application
    Surface Conditioning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text