Motion
93454 SCOTCH-BRITE CUT & POLISH WHEEL 8"X4"X3"7A CRS

3M
93454 SCOTCH-BRITE CUT & POLISH WHEEL 8"X4"X3"7A CRS

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Coarse, 8 in x 4 in x 3 in, 1 per case
MI ITEM #02715652
MFR #93454 SCOTCH-BRITE CUT & POLISH WHEEL 8"X4"X3"7A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93454 SCOTCH-BRITE CUT & POLISH WHEEL 8"X4"X3"7A CRS

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Coarse, 8 in x 4 in x 3 in, 1 per case
MI ITEM #02715652
MFR #93454 SCOTCH-BRITE CUT & POLISH WHEEL 8"X4"X3"7A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93454 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
  • Good replacement for rubber bonded wheel
  • Ideal for aggressive blending and finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500164001
  • Manufacturer Upc Number
    00048011934549
  • UPC_NO
    00048011934549
  • Overall Diameter
    8 in
  • Overall Width
    4 in
  • Color
    Beige
  • Long Description
    The 93454 SCOTCH-BRITE Cut & Polish Wheel 8"X4"X3"7A CRS is a Non-Woven or Deburring Wheel built with Aluminum Oxide abrasive featuring a 3 in center hole diameter, Coarse grade, 8 in wheel diameter, and 4 in wheel thickness, suitable for aggressive polishing, blending, and surface finishing operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text