Motion
93480 SCOTCH-BRITE HIGH STRENGTH SHEET 3-2/3"X9"A VFN

3M
93480 SCOTCH-BRITE HIGH STRENGTH SHEET 3-2/3"X9"A VFN

Scotch-Brite™ High Strength Sheet, 3-2/3 in x 9 in A VFN, 100 per case
MI ITEM #02715657
MFR #93480 SCOTCH-BRITE HIGH STRENGTH SHEET 3-2/3"X9"A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93480 SCOTCH-BRITE HIGH STRENGTH SHEET 3-2/3"X9"A VFN

Scotch-Brite™ High Strength Sheet, 3-2/3 in x 9 in A VFN, 100 per case
MI ITEM #02715657
MFR #93480 SCOTCH-BRITE HIGH STRENGTH SHEET 3-2/3"X9"A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93480 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sheet may be shaped to meet project needs and be used with a hand block or inline sander
  • Available in a range of grades and minerals, so operators can choose the right combination for their application
  • May be used on a variety of metals for superior versatility
  • Open web is load resistant, prolonging abrasive service life
  • Open web is spongy and responsive, minimizing gouging of the workpiece

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Sheet Length
    9 in
  • Sheet Width
    3.66 in
  • Number of Sheets
    100
  • Manufacturer Stock Number
    61500164266
  • Manufacturer Upc Number
    00048011934808
  • UPC_NO
    00048011934808
  • Overall Length
    9 in
  • Overall Width
    3.67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text