Specifications
Dimensions
- Brush Diameter6 in
- Brush Width4 in
- Center Hole Diameter2 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- Manufacturer Stock Number61500165255
- Manufacturer Upc Number00048011935799
- Max Rpm4000 rpm
- UPC_NO00048011935799
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)