Motion
93603 SCOTCH-BRITE LIGHT DEBURRING WHEEL 16"X10"X10"7S FIN

3M
93603 SCOTCH-BRITE LIGHT DEBURRING WHEEL 16"X10"X10"7S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 16 in x 10 in x 10 in, 1 per case
Mi Item #02715711
MFR #93603 SCOTCH-BRITE LIGHT DEBURRING WHEEL 16"X10"X10"7S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93603 SCOTCH-BRITE LIGHT DEBURRING WHEEL 16"X10"X10"7S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 16 in x 10 in x 10 in, 1 per case
Mi Item #02715711
MFR #93603 SCOTCH-BRITE LIGHT DEBURRING WHEEL 16"X10"X10"7S FIN

Mfr description
93603 SCOTCH-BRITE LIGHT DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    10 in
  • Overall Diameter
    16 in
  • Overall Width
    10 in
  • Wheel Diameter  
    16 in
  • Wheel Thickness  
    10 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 93603 SCOTCH-BRITE LIGHT DEBURRING WHEEL 16"X10"X10"7S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 16 in wheel diameter, 10 in wheel thickness, 10 in center hole diameter, and Fine grade, suitable for large-scale deburring and finishing.
  • Manufacturer Stock Number
    61500165495
  • Manufacturer Upc Number
    00048011936031
  • Material
    Silicon Carbide
  • Max Rpm
    2250 rpm
  • UPC_NO
    00048011936031
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)