Motion
93623 SCOTCH-BRITE SURFACE CONDITIONING ROLL 12"X30' A MED

3M
93623 SCOTCH-BRITE SURFACE CONDITIONING ROLL 12"X30' A MED

Spare-Cylinder and Valve Assembly XP120003304
MI ITEM #02715720
MFR #93623 SCOTCH-BRITE SURFACE CONDITIONING ROLL 12"X30' A MED
List Price$1,678.46/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93623 SCOTCH-BRITE SURFACE CONDITIONING ROLL 12"X30' A MED

Spare-Cylinder and Valve Assembly XP120003304
MI ITEM #02715720
MFR #93623 SCOTCH-BRITE SURFACE CONDITIONING ROLL 12"X30' A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,678.46/rl for your price

Overview

Mfr description
93623 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a variety of sizes and grades to meet various project requirements
  • Color coded by grade to reduce risk for error
  • Works well on metal, plastics and composites
  • Open web responds to surface irregularities while minimizing the geometry alteration on the part

Specifications

  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61500165693
  • Manufacturer Upc Number
    00048011936239
  • Minimum Order Quantity
    1
  • Overall Length
    30 ft
  • Overall Width
    12 in
  • Roll Length
    30 ft
  • UPC_NO
    00048011936239
  • Weight
    12.016 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text