Specifications
Dimensions
- Center Hole Diameter5/8 in
- Disc Diameter6 in
- Overall Diameter6 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- ColorRed
- Disc ColorMaroon
- GradeVery Fine
- Includes Center HoleCenter Hole Included
- Manufacturer Package Quantity100
- Manufacturer Stock Number61500165883
- Manufacturer Upc Number00048011936420
- Max Rpm4000 rpm
- UPC_NO00048011936420
Overview
Mfr description
93642 SCOTCH-BRITE HIGH STRENGTH
- For industrial/occupational use only. Not for consumer sale or use.
- Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
- Conformable disc with wear-resistant edge provides consistent finishes and long disc life
- Can be stacked to expand use or cover larger surface areas
- Load resistance extends cut rate throughout the life of the disc
- Tough, non-woven material allows heavy-duty use