Motion
64419 SCOTCH-BRITE METAL BLENDING DISC 6"XNH S MED

3M
64419 SCOTCH-BRITE METAL BLENDING DISC 6"XNH S MED

Scotch-Brite™ Metal Blending Disc, MB-DC, SiC Medium, 6 in x NH, 100 per case
MI ITEM #02715736
MFR #64419 SCOTCH-BRITE METAL BLENDING DISC 6"XNH S MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64419 SCOTCH-BRITE METAL BLENDING DISC 6"XNH S MED

Scotch-Brite™ Metal Blending Disc, MB-DC, SiC Medium, 6 in x NH, 100 per case
MI ITEM #02715736
MFR #64419 SCOTCH-BRITE METAL BLENDING DISC 6"XNH S MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64419 SCOTCH-BRITE METAL BLENDING DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great flexibility and conformability for weld burn removal, blending, and satin finishing while leaving a consistent finish
  • Nylon web won’t melt on hot welds, allowing blending without waiting
  • Silicon carbide mineral in medium grade coarseness works efficiently on weld burns
  • Springy fibers conform to irregular surfaces with uniform results
  • Load resistant open web construction provides extended use
  • Center hole disc fits quarter inch tool

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Medium
  • Max Rpm
    4000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Gray
  • Manufacturer Stock Number
    61500295524
  • Manufacturer Upc Number
    00048011644196
  • UPC_NO
    00048011644196
  • Color
    Gray
  • Manufacturer Package Quantity
    100
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text