Motion
93756 SCOTCH-BRITE CLEAN & STRIP RIM WHEEL 12"X4"X3"7S XCS

3M
93756 SCOTCH-BRITE CLEAN & STRIP RIM WHEEL 12"X4"X3"7S XCS

Scotch-Brite™ Clean and Strip Rim Wheel, CS-WR, 7S Extra Coarse, 12 in x 4 in x 3 in, 1 per case
MI ITEM #02715758
MFR #93756 SCOTCH-BRITE CLEAN & STRIP RIM WHEEL 12"X4"X3"7S XCS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93756 SCOTCH-BRITE CLEAN & STRIP RIM WHEEL 12"X4"X3"7S XCS

Scotch-Brite™ Clean and Strip Rim Wheel, CS-WR, 7S Extra Coarse, 12 in x 4 in x 3 in, 1 per case
MI ITEM #02715758
MFR #93756 SCOTCH-BRITE CLEAN & STRIP RIM WHEEL 12"X4"X3"7S XCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93756 SCOTCH-BRITE CLEAN & STRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse mineral and low conformability provide strong cutting action
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Resists heat buildup and loading on soft coatings, allowing prolonged operation and consistent coating-removal over the life of the product
  • Plastic core may be run on feed through equipment, so operators can clean cylindrical parts

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Extra Coarse
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500167020
  • Manufacturer Upc Number
    00048011937564
  • UPC_NO
    00048011937564
  • Overall Diameter
    12 in
  • Overall Width
    4 in
  • Color
    Black
  • Long Description
    The 93756 SCOTCH-BRITE CLEAN & STRIP RIM WHEEL 12"X4"X3"7S XCS is a non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 12 in wheel diameter, 4 in wheel thickness, 3 in center hole diameter, and Extra Coarse grade, suitable for aggressive cleaning, stripping, and surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text