Motion
93773 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X72"A CRS

3M
93773 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X72"A CRS

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Coarse, 3 in x 72 in, 10 per case
MI ITEM #02715760
MFR #93773 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X72"A CRS
Price$143.85/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93773 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X72"A CRS

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Coarse, 3 in x 72 in, 10 per case
MI ITEM #02715760
MFR #93773 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X72"A CRS

Mfr description
93773 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.85/bt

Specifications

Dimensions

  • Belt Length
    72 in
  • Belt Width
    3 in
  • Overall Length
    72 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500167194
  • Manufacturer Upc Number
    00048011937731
  • UPC_NO
    00048011937731

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)